DEWALT DT6956-QZ EXTREME MASONRY DRILL 5 PIECE SET
DeWALT Extreme Masonry Drill Bit Set
See technical informationSee documentsReferences
Dewalt:DT6956-QZ
Rubix:2006379
EAN:5035048060797



Documents
Product details : DEWALT DT6956-QZ EXTREME MASONRY DRILL 5 PIECE SET
The professional Dewalt DT6956-QZ 5 piece Extreme Masonry Drill Bit Set. Designed to last twice as long as conventional masonry drill bits. Also delivers up to 50 percent more holes per charge than a standard masonry bit providing cleaner, more accurate holes for improved fixing.
Strengths
The innovative Extreme2 Dewalt SDS-Plus drill bit is amongst the very best in terms of its durability drilling life and speed
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The new 4 flute spiral incorporates a maximized central core for increased durability and energy transmission
The 140 degree tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick/block work
The Superior carbide grade ensures a tip with outstanding durability which gives consistent drilling life
The new 4 flute spiral incorporates a maximized central core for increased durability and energy transmission
The 140 degree tip design ensures better bit penetration and longer life
Hardened Steel body for extra strength and reduced breakage
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick/block work
Applications
Suitable for fast drilling of plug, anchor or clearance holes in masonry, stone, concrete and brick/block work
Technical specifications
Attributes
| Number of elements | 5 |
|---|---|
| Range | 4/10 mm |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 11.39 excl. VAT
/ Each
£ 13.67 incl. VAT
- In stock: Next day delivery