ROEBUCK 853500 SDS-PLUS CONCRETE DRILL BITS SET OF 7


Set of 7 concrete drills sds plus 3 "triax" trimmers

References
roebuck:853500
rubix:216A5827
ean:3660338095955
PLAIN BAND CLAMPS W2 SET OF 90
brand logo
Technical specifications
Number of elements7
Range6x110 / 8x110 / 10x110/6x160 /8x160/10x160 /12x160 mm

Product details : ROEBUCK 853500 SDS-PLUS CONCRETE DRILL BITS SET OF 7


For concrete and reinforced concrete. Self-centering tip for easy hole initiation. Its U-propeller allows for faster drilling and dust removal. Conical core. One-piece carbide plate. This 3-way drill bit allows for high stability and less vibration during drilling. Thanks to its constant work on the same plane, the "TriaX" technology allows a perfect calibration of the holes. In case of a contact with reinforced concrete, no risk of deviation of the drill. Allows optimized fastening thanks to PGM calibration. No cracks even if drilling at the edge of the concrete..
Quality control on each bit. Made in France..
The set is made up of (qty 1): Ø6x110 - Ø8x110 - Ø10x110 - Ø6x160 - Ø8x160 - Ø10x160 - Ø12x160

Strengths

Specially designed for all concrete (concrete and reinforced concrete)TriaX technology with simultaneous contact 3-point

Applications

• For concrete and reinforced concrete.

Technical specifications


Attributes
Number of elements7
Range6x110 / 8x110 / 10x110/6x160 /8x160/10x160 /12x160 mm
Show UNSPSC/ECL@SS
£ 56.40 excl. VAT
/ Each
£ 67.68 incl. VAT
  • In stock: Next day delivery