ROEBUCK 788093 CONCRETE SDS PLUS DRILL BITS BOX 5


Set of 5 concrete sds plus drill bits

References
roebuck:788093
rubix:216A5825
ean:3660338041860
Box, 5 drill-bits, concrete SDS plus
brand logo
Technical specifications
Number of elements5
Range5x110 / 6x110 / /6x160 t/8x160 / 10x160 mm

Product details : ROEBUCK 788093 CONCRETE SDS PLUS DRILL BITS BOX 5


For hammer drill..
Self-centering concrete plate 160°..
.
Includes:.
Ø 5-6 mm, total length 110 mm.
Ø 6-8-10 mm, total length 160 mm.
.
Use: plaster, brick, stone, concrete, hard stone. Standard: NFE 66080/DIN 8035

Strengths

The T4 cutting ring optimizes the removal of dust

Applications

• Use on: plaster, brick, stone, concrete, hard stone.

Technical specifications


Attributes
Number of elements5
Range5x110 / 6x110 / /6x160 t/8x160 / 10x160 mm
Show UNSPSC/ECL@SS
£ 17.60 excl. VAT
/ Each
£ 21.12 incl. VAT
  • In stock: Next day delivery