References
Milwaukee:4932492113
Rubix:265A3526
EAN:4058546414801

Product details : MILWAUKEE 4932492113
Symmetrical 4 cutter geometry (4 x 90°). Perfect round holes for optimal anchor fitting.
New sharper angled tip design for easy spot drilling with pinpoint accuracy and increased performance on rebar.
One piece solid full welded carbide tip on 5-10 mm and one piece slotted carbide tip on 12-32 mm for best lifetime.
4 flute geometry: The high volume 4 flute geometry ensures the optimum removal of dust and debris.
New sharper angled tip design for easy spot drilling with pinpoint accuracy and increased performance on rebar.
One piece solid full welded carbide tip on 5-10 mm and one piece slotted carbide tip on 12-32 mm for best lifetime.
4 flute geometry: The high volume 4 flute geometry ensures the optimum removal of dust and debris.
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Range | 5/12 mm |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 54.83 excl. VAT
/ Each
£ 65.80 incl. VAT
- Usually arrives within 14 working days
