Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill Set
ROEBUCK 853497 SDS PLUS MULTI DRILL BITS 6 MM PACK OF 3
ROEBUCK 853497 SDS PLUS MULTI DRILL BITS 6 MM PACK OF 3
Pack 3 drills sds plus single-edge
References
roebuck:
853497
rubix:
216A6140
ean:
3660338095931
Technical specifications
Number of elements
3
Range
5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 853497 SDS PLUS MULTI DRILL BITS 6 MM PACK OF 3
Self-centering concrete plate. 2 bits Technology. .
Plate Angle 160°. Self-centering tip. .
SDS plus compatible attachment. .
Made in France.
Strengths
Its self-centering point ensures precision from the very beginning of the hole
Technical specifications
Attributes
Number of elements
3
Range
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.55
excl. VAT
/
Each
£
10.26
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MILWAUKEE 4932492117 SDS+ M2 SET 2-10PC
MILWAUKEE 4932480157 CONCRETE DRILL BIT SET (5PC)
ROEBUCK 853500 SDS-PLUS CONCRETE DRILL BITS SET OF 7
ROEBUCK 788093 CONCRETE SDS PLUS DRILL BITS BOX 5
ARMEG CDD5PCSET 5 PIECE DRY DIAMOND CORE DRILL SET
BOSCH 2.608.588.167 7 PIECE DRILL SET
MILWAUKEE 4932480158 CONCRETE DRILL BIT SET (8PC)
BOSCH 2608837138 5PC SDS PLUS-5 MASONRY DRILL SET (5.5 6 7 8 10MM)
DEWALT DT6956-QZ EXTREME MASONRY DRILL 5 PIECE SET
DEWALT DT9702-QZ SDS DRILL 4 PIECE SET
MILWAUKEE 4932492113
MILWAUKEE 4932352833
ROEBUCK 853496 SDS PLUS MULTI DRILL BITS 5 MM PACK OF 3
BOSCH 2608578738 4PC SDS PLUS-3 MASONRY DRILL SET (5.5 7 8 10MM)
ROEBUCK 853476 CONCRETE DRILL BITS SET OF 5