ROEBUCK 853476 CONCRETE DRILL BITS SET OF 5


Set of 5 multi-x concrete drills bits

References
roebuck:853476
rubix:216A5828
ean:3660338095740
Set, 5 drill-bits, concrete
brand logo
Technical specifications
Number of elements5
Range4x75 / 5x85 /6x100 /8x120 / 10x120 mm

Product details : ROEBUCK 853476 CONCRETE DRILL BITS SET OF 5


Multipurpose drill bit. Adapted for drilling most material technologies during maintenance. .
“Multi-X” technology enables work on most materials (concrete, masonry units, roof tiling, eternit, multilayer materials, ceramic, tiling, wood, plastic, aluminum, plastic sheeting). .
The carbide insert, with its centering point, allows holes to be made easily. 118° angle insert allows for better transmission when rotary drilling or percussion drilling . .
The "Multi-X"'s 4 sided grinding mechanism allows quick penetration of material. Made in France. .
The set is made up of (qty 1): Ø4x75 - Ø5x85 - Ø6x100 - Ø8x120 - Ø10x120

Strengths

Versatile

Technical specifications


Attributes
Number of elements5
Range4x75 / 5x85 /6x100 /8x120 / 10x120 mm
Show UNSPSC/ECL@SS
£ 19.38 excl. VAT
/ Each
£ 23.26 incl. VAT
  • Usually arrives within 14 working days