Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ENGEX ACCESSORIES KCTMM1 MASONRY MOUNTS (L)36.5 MM X (DIA)7 MM PACK OF
ENGEX ACCESSORIES KCTMM1 MASONRY MOUNTS (L)36.5 MM X (DIA)7 MM PACK OF
Cable Tie Accessories
References
engex:
KCTMM1
rubix:
234A5515
Technical specifications
Total length
36.5
mm
Drilling diameter
7
mm
Body material
HSS
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES KCTMM1 MASONRY MOUNTS (L)36.5 MM X (DIA)7 MM PACK OF
Masonry Mounts (L)36.5 mm x (Dia)7 mm
Technical specifications
Attributes
Total length
36.5
mm
Drilling diameter
7
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.59
excl. VAT
/
Each
£
13.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARMEG S07.0X160 7.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)7.0
ARMEG S12.0X1000 12.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
ROEBUCK 866772 SDSPLUS TRIAX CONCRETE DRILL BITS 10 X 260 MM PK12
DEWALT DT9526-QZ SDS-PLUS MASONRY DRILL BIT 7 X 210MM
DEWALT DT9580-QZ SDS-PLUS MASONRY DRILL BIT 16 X 260MM
ARMEG S16.0X450 16.0 X 450 PREMIUM SDS PLUS DRILL (L)450 MM X (DIA)16
DEWALT DT9410-QZ SDS-MAX MASONRY DRILL BIT 16 X 540MM
DEWALT SDS-PLUS MASONRY DRILL BIT 8 X 160MM
DEWALT DT9560-QZ SDS-PLUS MASONRY DRILL BIT 13 X 160MM
DEWALT DT9554-QZ SDS-PLUS MASONRY DRILL BIT 12 X 260MM
BOSCH 1618596164 SDS-PLUS DRILL 5 X 110MM
ARMEG PZ05.5X150 5.5MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)5.5 MM
ARMEG S20.0X1000 20.0 X 1000 PREMIUM SDS PLUS DRILL (L)1000 MM X (DIA)
IRWIN SPEED HAMMER PLUS DRILL BIT 12.0 X 460MM
ROEBUCK 652539 DRILL-BIT SDS MAX 26 X 400 MM