References
Facom:DX.SET
Rubix:395A5129
EAN:3662424052576

Documents
Product details : FACOM DX.SET SET OF 6 DX ACCESSORIES
Easy access to connectors.
For circuits under 49 Volts.
Includes:- 1 nylon pouch.- 2 measuring cables.- 2 needles.- 2 Pic probes.- 1 tube for storing needles.
Weight: 136 g.
For circuits under 49 Volts.
Includes:- 1 nylon pouch.- 2 measuring cables.- 2 needles.- 2 Pic probes.- 1 tube for storing needles.
Weight: 136 g.
Strengths
•Facilitates accessibility to connectors
For circuit up to 49 Volts
Comprising: - 1 nylon bag. - 2 measurement cables. - 2 needles. - 2 Pic probes. - 1 needle storage tube
For circuit up to 49 Volts
Comprising: - 1 nylon bag. - 2 measurement cables. - 2 needles. - 2 Pic probes. - 1 needle storage tube
Technical specifications
Attributes
| Type | set of 6 multimeter accessories |
|---|---|
| Model | dx.set |
| Use | access to connectors |
| Weight | 0.136 kg |
Show UNSPSC/ECL@SS
£ 47.70 excl. VAT
/ Each
£ 57.24 incl. VAT
- Delivery usually within ( 14 ) days
