SKF TKST 11 ELECTRONIC STETHOSCOPE


Electronic Stethoscope

References
skf:TKST 11
rubix:245A7514
manufacturer :TKST 11
ean:7316581238293

Product details : SKF TKST 11 ELECTRONIC STETHOSCOPE


The SKF Stethoscope TKST 11 is a high-quality instrument which is used to perform maintenance and repair work. The use of this stethoscope facilitates the interception of acoustic phenomena on bearings, machines and other rotating parts to prevent failures. The TKST 11 includes a headset, two different length probes (70 and 300 mm), all supplied complete in a sturdy carrying case. Online pre-recorded audio samples are available for the TKST 11 demonstrating the most common encountered troublesome machine noises.

Strengths

•User friendly and easy to operate, no special training required
Lightweight ergonomic design makes it easy to operate with one hand
Excellent sound quality helps to reliably identify the possible cause of the noise
Excellent quality headset for optimum sound quality even in very high noise environments
Supplied with two probes, 70 and 300 mm (2. 8 and 11. 8 in. ) long
Adjustable volume control to reach the desired volume
Pre-recorded demonstration samples and output for recording to facilitate analysis and comparison

Technical specifications


Attributes
ModelTKST
UseEasy to Operate with one Hand;Excellent Sound Quality;Adjustable Volume Control
Data outputYes
Weight1.65 kg
Show UNSPSC/ECL@SS
£ 922.58 excl. VAT
/ Each
£ 1,107.10 incl. VAT
  • In stock: Next day delivery