References
Draper:35878
Rubix:382A1638
Manufacturer :35878
EAN:5010559358786
Product details : DRAPER 35878 DIESEL ENGINE COMP.TESTER
Compatible with direct and indirect fuel injection systems. The dual reading pressure gauge 0 - 1000psi/0 - 70bar is fitted with a heavy duty rubber protector. Anti-kink coil attached to either end of the flexible hose to increase durability. Fitted with a spring-loaded pressure relief valve and integrated Schrader one-way valve system. Supplied in a plastic storage case.
Technical specifications
Attributes
| Type | draper 35878 diesel engine comp.tester |
|---|
Show UNSPSC/ECL@SS
£ 89.31 excl. VAT
/ Each
£ 107.17 incl. VAT
- Delivery usually within ( 7 ) days