References
Fluke:PRV240FS
Rubix:2586624
Manufacturer :4910310
EAN:0095969854092

Product details : FLUKE PRV240FS PROVING UNIT T6/NCV
Verify T6 operation with the PRV240FS – with and without test leads Also making use of FieldSense technology is the new PRV240FS Proving Unit. This device provides a fast, safe and reliable sourcing method to verify that your electrical test tool is operating properly before you conduct any live tests – without having to make electrical contact. The concept of “Test Before Touch” (TBT) involves testing your test tool against a known live source before and after the actual measurement. This sequence verifies that your test tool is operating properly during the actual measurement.
Output Voltage: 240 V ac rms or dc, ± 10 % 1 M
Technical specifications
Attributes
| Type | fluke prv240fs proving unit t6/ncv |
|---|---|
| Model | prv240fs |
| Use | to verify that your electrical test tool is operating properly before you conduct any live tests |
Show UNSPSC/ECL@SS
£ 212.19 excl. VAT
/ Each
£ 254.63 incl. VAT
- Usually arrives within 14 working days