KNIPEX 7752115 DIAGONAL CUTTING NIPPERS 115MM

Electronics Diagonal Cutters ESD

See technical information
References
Knipex:77 52 115
Rubix:1569853
EAN:4003773040750
brand logo
Technical specifications
Nose shapeside-cutting
Length115 mm
Weight65 g
See all Specifications

Product details : KNIPEX 7752115 DIAGONAL CUTTING NIPPERS 115MM


77 52 115 ESD Electronics Diagonal Cutters ESD
Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. pointed, flat head, with small bevel.
  • Cutting capacities medium hard wire (diameter): Ø 0.8 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.5 mm
  • Cutting capacities soft wire (diameter): Ø 0.3 – 1 mm
  • Jaw length (B): 14 mm
  • Jaw thickness (joint) (D): 7 mm
  • Head width (A): 11 mm
  • ESD: yes  
  • Pointed, flat head, with small bevel. Cutting edge hardness approx. 60 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)185x68x46 mm
    Nose shapeside-cutting
    Length115 mm
    Weight65 g
    Length of noses14 mm
    Show UNSPSC/ECL@SS
    £ 43.45 excl. VAT
    / Each
    £ 52.14 incl. VAT
    • Delivery usually within ( 14 ) days