References
Knipex:70 05 160 SB
Rubix:388A3566
EAN:4003773011767

Product details : KNIPEX 7005160SB DIAGONAL CUTTING NIPPERS 160MM
70 05 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel.
Cutting capacities soft wire (diameter): Ø 4.0 mm Cutting capacities medium hard wire (diameter): Ø 3.0 mm Cutting capacities hard wire (diameter): Ø 2.5 mm
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel.
with elongated cutting edge The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x84x87 mm |
|---|---|
| Nose shape | diagonal |
| Length | 240 mm |
| Weight | 229 g |
| Cutting capacity | 4 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 30.14 excl. VAT
/ Each
£ 36.17 incl. VAT
- Delivery usually within ( 14 ) days




