KNIPEX 7002160SB DIAGONAL CUTTING NIPPERS 160MM


Diagonal Cutter

References
knipex:70 02 160 SB
rubix:388A3564
ean:4003773011750
brand logo
brand logo
Technical specifications
Nose shapeDiagonal
Length240 mm
Weight228 g
See all Specifications

Product details : KNIPEX 7002160SB DIAGONAL CUTTING NIPPERS 160MM


70 02 180 Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.0 mm
  • Cutting capacities hard wire (diameter): Ø 2.5 mm
  • with elongated cutting edge The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)340x84x91 mm
    Nose shapeDiagonal
    Length240 mm
    Weight228 g
    Cutting capacity4 mm
    TypeCutting Pliers
    Show UNSPSC/ECL@SS
    £ 25.83 excl. VAT
    / Each
    £ 31.00 incl. VAT
    • Usually arrives within 14 working days