LINDSTROM 8160 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.4-2MM
Side cutter 8160
See technical informationSee documentsReferences
Lindström:8160
Rubix:078142
EAN:7314150051229

Documents
Product details : LINDSTROM 8160 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.4-2MM
Side cutters. Material: high-grade high-alloy steel. Burnished. Numerically-controlled grinding machines ensure accurate cutting edge angles and closure, which increases the reliability and consistency of the tool. Precision induction hardened, 63-65 HRC. Special hinge for minimum friction and maximum cutting results. ESD safe plastic grips with return spring. Suitable for cutting wire and standard print placement work and assembly work. The indicated cutting capacity also applies for copper!. Type "J" is suitable for stripping and cutting insulated copper wire. The "CO" standard handles are made from conductive material.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Length | 125 mm |
| Weight | 88 g |
| Length of noses | 16 mm |
| Type | side cutter |
Show UNSPSC/ECL@SS
£ 51.64 excl. VAT
/ Each
£ 61.97 incl. VAT
- In stock: Next day delivery
