References
Gedore:8320-200 JC
Rubix:2525965
Manufacturer :2788799
EAN:4010886936573

Product details : GEDORE 8320JL WIRE ROPE CUTTER
Wire rope cutter 200 mm 2C-handle Execution: Easy-to-change cutting plates Cutting plates of powder metallurgical high-speed steel (HSS). Manufactured in the MIM process (Metal Injection Molding) Extremely high durability compared to traditional wire rope cutters Extremely soft shearing cut reliably prevents the wire rope from fanning out Tip: Can be operated with one hand of an average size up to a 5 mm Ø. Therefore optimally suited as shears in an emergency at sea. Jaws/Cutting edges: Specially arched cutting edges Easy to replace cutting plates if worn Hardness 62 - 65 HRC Low force needed due to the optimum cutting-edge geometry Two integrated press profiles for Bowden cable terminal sleeves and cable end sleeves Cutting performance: Wire ropes up to 1800 N/mm2 with max. 6 mm Ø (e.g. stainless steel wire ropes, wire ropes with steel and textile cores, Bowden cables, shears) Wire up to 750 N/mm2 with max. 4 mm Ø (e.g. nails/wire nails, screws, bolts, ceiling banners) Single- and multi-core copper and aluminium cables with max. 6 mm Ø Joint: Adjustable joint for precise cutting plate guidance Latch to prevent unwanted opening Handles: JC = with 2-component handles Material/Finish: Plier body hot drop-forged Chrome-plated
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Length | 200 mm |
| Type | wire rope cutter |
Show UNSPSC/ECL@SS
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
- Delivery usually within ( 8 ) days
