References
Gedore:8316-180 JC
Rubix:119A4303
Manufacturer :1439588
EAN:4010886807071



Documents
Product details : GEDORE 180MM SIDE CUTTERS 8316-180 JC
Power side cutter 180 mm 2C-handle Acc. to DIN ISO 5749 Good lever action for easy cutting Induction-hardened precision cutting edges, hardness 63 - 65 HRC For hard wire/piano wire - values see table Max. cutting capacity Ø 1.4 - 2.0 mm GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed JC = chrome-plated, 2-component handles TL = steel-grey, with blue dipped non-slip handles
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Length | 180 mm |
| Weight | 265 g |
| Cutting capacity | 22.6 mm |
| Type | power side cutter |
Show UNSPSC/ECL@SS
£ 30.93 excl. VAT
/ Each
£ 37.12 incl. VAT
- Delivery usually within ( 8 ) days
