Cutting pliers
Nose shape | Diagonal |
---|---|
Length | 110 mm |
Weight | 60 g |
Logistic Weight | 70 g |
---|---|
Packaged dimensions (D x W x H) | 140x70x20 mm |
Package weight | 70 g |
Nose shape | Diagonal |
Length | 110 mm |
Weight | 60 g |
Length of noses | 10.5 mm |
Cutting capacity | 1.4 mm |
Usually arrives within 14 working days