Dial Snap Gauge
Measuring range, minimum | 50 mm |
---|---|
Measuring range, maximum | 75 mm |
Measuring range, minimum | 50 mm |
---|---|
Measuring range, maximum | 75 mm |
Spindle diameter | 12 mm |
Drum diameter | 16 mm |
Flatness of measuring surfaces | 1 µ |
Parallelism | 5 µ |
Usually arrives within 14 working days