Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Jaw-type gauges
Jaw-type gauges
Filter Options
CATEGORIES
Jaw-type gauge (7)
1
Brand
Mitutoyo
(7)
CONFIRM
2 Product(s) with 7 variant(s):
Relevance
mitutoyo:
201-104
rubix:
80081966
ean:
4946368051376
MITUTOYO 201-104 DIAL SNAP GAUGE WITHOUT INDICATOR
Measuring range, minimum
:
75 mm
Measuring range, maximum
:
100 mm
£
410.63
excl. VAT
/
Each
Usually arrives within 14 working days
Show 6 variant(s) for this product
Add
mitutoyo:
209-945
rubix:
261A5469
MITUTOYO 209-945 INT DIGITAL CALIPER GAUGE 5-65MM 0,01MM
Measuring range, minimum
:
15 mm
Measuring range, maximum
:
65 mm
£
969.42
excl. VAT
/
Each
Usually arrives within 14 working days
Add
Related Categories
Jaw-type gauge