MITUTOYO 201-102 DIAL SNAP GAUGE WITHOUT INDICATOR
Dial Snap Gauge
See technical informationSee documentsReferences
Mitutoyo:201-102
Rubix:201A1038
EAN:4946368051352

Technical specifications
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
Documents
Product details : MITUTOYO 201-102 DIAL SNAP GAUGE WITHOUT INDICATOR
A Mitutoyo dial snap gauge designed for quick GO/NG judgement of diameters of cylinders and shafts. Anvils are chamfered for easy workpiece insertion. The dial indicator is optional, enabling the user to choose from the wide range available to best suit the application.
Strengths
•Wide, flat carbide anvils
You can adjust the measuring range with an adjustment nut
You can adjust the measuring range with an adjustment nut
Applications
For Quick GO/NG Judgement of Diameters of Cylinders and Shafts
Technical specifications
Attributes
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Spindle diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 397.83 excl. VAT
/ Each
£ 477.40 incl. VAT
- Usually arrives within 14 working days