Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Jaw-type gauges
Jaw-type gauge
MITUTOYO 209-945 INT DIGITAL CALIPER GAUGE 5-65MM 0,01MM
MITUTOYO 209-945 INT DIGITAL CALIPER GAUGE 5-65MM 0,01MM
Digital Caliper Gauge
References
mitutoyo:
209-945
rubix:
261A5469
Technical specifications
Measuring range, minimum
15
mm
Measuring range, maximum
65
mm
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 209-945 INT DIGITAL CALIPER GAUGE 5-65MM 0,01MM
Strengths
•Digital Caliper Gauge enables measurements in hard-to-reach places
Excellent resistance against water and dust IP67 level
Technical specifications
Attributes
Measuring range, minimum
15
mm
Measuring range, maximum
65
mm
Graduation
0.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
969.42
excl. VAT
/
Each
£
1,163.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 201-104 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-105 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-107 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-101 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-102 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-103 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-104 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-105 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-107 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-101 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-102 DIAL SNAP GAUGE WITHOUT INDICATOR
MITUTOYO 201-103 DIAL SNAP GAUGE WITHOUT INDICATOR