MITUTOYO 513-484-10T DIAL TEST INDICATOR PARALLEL TYPE
Dial Test Indicator
See technical informationSee documentsReferences
Mitutoyo:513-484-10T
Rubix:208A6751
EAN:4946368675886



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.8 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 513-484-10T DIAL TEST INDICATOR PARALLEL TYPE
A Mitutoyo versatile lever indicator (or dial test indicator, DTI) suited to alignment operations on machine tools and similar applications. This indicator automatically adapts to the required measuring direction on contact, and the jewelled movement provides lowest friction and stiction for smooth and precise operation. Supplied with a comprehensive set of mounting accessories and interchangeable styli that enable immediate use in almost any situation.
Strengths
•Performs easy and accurate measurement
Of narrow or recessed areas, plus inside
And outside diameters that dial indicators
Cannot access
No-clutch structure for automatic reversal
Of measuring direction
One-piece bezel and crystal design with
O-ring provide resistance to water and
Dust
The glare-free flat crystal face has a
Scratch-resistant coating
High sensitivity and quick response
Because of jewelled bearings
Standard carbide contact point provide
Of narrow or recessed areas, plus inside
And outside diameters that dial indicators
Cannot access
No-clutch structure for automatic reversal
Of measuring direction
One-piece bezel and crystal design with
O-ring provide resistance to water and
Dust
The glare-free flat crystal face has a
Scratch-resistant coating
High sensitivity and quick response
Because of jewelled bearings
Standard carbide contact point provide
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.8 mm |
| Resolution | 0.01 mm |
| Housing diameter | 40 mm |
| Measuring force | 0.3 N |
Show UNSPSC/ECL@SS
£ 127.13 excl. VAT
/ Each
£ 152.56 incl. VAT
- Usually arrives within 14 working days