MITUTOYO 513-414-10E DIAL TEST INDICATOR HORIZONTAL TYPE
Dial Test Indicator
See technical informationSee documentsReferences
Mitutoyo:513-414-10E
Rubix:119A9430
EAN:4946368675633




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 513-414-10E DIAL TEST INDICATOR HORIZONTAL TYPE
Dial Test Indicator, Horizontal Type, 0.5mm, 0.01mm, 8mm Stem
Strengths
•Drastically enhanced durability, sensitivity and visibility
•Glare-free flat crystal face allows easy reading of graduations
•O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
•The stylus length is on the dial face to reorder a replacement
•Multi-layer coatings on the crystal
•Glare-free flat crystal face allows easy reading of graduations
•O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
•The stylus length is on the dial face to reorder a replacement
•Multi-layer coatings on the crystal
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Resolution | 0.01 mm |
| Housing diameter | 40 mm |
| Measuring force | 0.2 N |
Show UNSPSC/ECL@SS
£ 120.72 excl. VAT
/ Each
£ 144.86 incl. VAT
- Usually arrives within 14 working days