References
Superseded Ref:864921
GISS Cutline:892057
Rubix:246A2583
EAN:3660338446542


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.8 mm |
| Resolution | 0.01 mm |
Documents
Product details : CUTLINE 892057 LEVEL DIAL TEST INDICATOR
LEVEL DIAL TEST INDICATOR
Strengths
Metal housing, matt chrome finish, stem and spindle stainless, hardened and lapped
Applications
Lever Dial Indicator
Metal housing
Matt chrome finish
Stem and spindle stainless
Hardened and lapped
For workshop use and calibration purposes
Metal housing
Matt chrome finish
Stem and spindle stainless
Hardened and lapped
For workshop use and calibration purposes
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 0.8 mm |
| Resolution | 0.01 mm |
| Housing diameter | 32 mm |
| Measuring force | 2.5 N |
Show UNSPSC/ECL@SS
£ 51.33 excl. VAT
/ Each
£ 61.60 incl. VAT
- Usually arrives within 14 working days