MITUTOYO 513-412-10E DIAL TEST INDICATOR HORIZONTAL TYPE


Dial Test Indicator, Horizontal Type

References
mitutoyo:513-412-10E
rubix:242A7804
ean:4946368676500

Product details : MITUTOYO 513-412-10E DIAL TEST INDICATOR HORIZONTAL TYPE


A Mitutoyo versatile anti-magnetic type lever indicator (or dial test indicator, DTI) suited to alignment operations on machine tools and similar applications. This indicator automatically adapts to the required measuring direction on contact, and the jewelled movement provides lowest friction and stiction for smooth and precise operation. Supplied with a comprehensive set of mounting accessories and interchangeable styli that enable immediate use in almost any situation.

Strengths

•Performs easy and accurate measurement
Of narrow or recessed areas, plus inside
And outside diameters that dial indicators
Cannot access
No-clutch structure for automatic reversal
Of measuring direction
One-piece bezel and crystal design with
O-ring provide resistance to water and
Dust
The glare-free flat crystal face has a
Scratch-resistant coating
High sensitivity and quick response
Because of jeweled bearings
Standard carbide contact point provide

Technical specifications


Attributes
Housing diameter40 mm
Show UNSPSC/ECL@SS
£ 131.70 excl. VAT
/ Each
£ 158.04 incl. VAT
  • Usually arrives within 14 working days