Dial Test Indicator
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 50 mm |
Resolution | 0.01 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 50 mm |
Resolution | 0.01 mm |
Housing diameter | 40 mm |
Measuring force | 0.2 N |
Usually arrives within 14 working days