• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,834)
  • Applied abrasives(6,122)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Agglomerated or vitrified abrasives
  5. Other Agglomerated or vitrified abrasives
  6. Sectioning disc
  7. DREMEL EZ SPEEDCLIC DIAMOND WHEEL 2615S545JB

DREMEL EZ SPEEDCLIC DIAMOND WHEEL 2615S545JB

Diamond Cutting Wheel

See technical information

References

Dremel:2615S545JB
Rubix:80038545
EAN:8710364042883
brand logo
brand logo

Technical specifications

Diameter38 mm
See all Specifications

Product details : DREMEL EZ SPEEDCLIC DIAMOND WHEEL 2615S545JB


Technical specifications


Attributes
Diameter38 mm
Shaperound
Show UNSPSC/ECL@SS
£ 21.34 excl. VAT
/ Each
£ 25.61 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PFERD EHT 125-1,0 A 60 P PSF-INOX/22 61721100 EHT 125-1.0 PSFNORTON BLAZE CERAMIC SPEEDLOK DISC 50MM P36 PACK OF 50 63642597039NORTON 66253371351 NQ60ZZ-125X1.3X22.23-T41 NOR-QUANTUM 3NORTON 66253371361 QUANTUM 3 INOX GRINDING DISC 115X7X22.23MM PACK 10KLINGSPOR 383486 DT612UT DIAMOND BLADE 125 X 2.2 22.23 MM M14NORTON 69936625774 FLAT CUTTING OFF WHEEL NRCO-125X1.6X20-57A60PB25KLINGSPOR 355720 DT600ACM DIAMOND BLADE 115 X 1.3 22.23 MMKLINGSPOR 228221 S24EX CUTTING DISC 300 X 3.5 X 20MMFLEXOVIT 66252831089 STATIONARY CUTTING DISC 254X1.7X32.0MM PACK 20KLINGSPOR 292933 A24R CUTTING WHEEL 400 X 4.5 25.4 MM FLAT PK10KLINGSPOR 368878 A660R SMALL SLITTING DISC 76 X 1.6 6 MM FLAT PK40KLINGSPOR 330079 DT612A DIAMOND BLADE 500 X 3.7 25.4 MMKLINGSPOR 353326 A330EX CUTTING WHEEL 356 X 2.5 25.4 MM FLAT PK 10FLEXOVIT THIN CUTTING DISC 115 X 1.0 X 22.233M 787C-125-SAMPLE GRINDING & REFINING KIT INCLUDES 125 MM SAMPLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap