KLINGSPOR 383486 DT612UT DIAMOND BLADE 125 X 2.2 22.23 MM M14
DT 612 UT Supra Diamond cutting blade for angle grinders
See technical informationReferences
Klingspor:383486
Rubix:416A4164
EAN:4014855666379

Product details : KLINGSPOR 383486 DT612UT DIAMOND BLADE 125 X 2.2 22.23 MM M14
DT 612 UT diamond cutting blade thread M14, 125 x 2.2 x 22.23 mm 10 segments 31 x 2.2 x 12 mm, standard turbo
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | construction materials |
| Shape | turbo-segmented (laser-welded) |
| Max speed | 80 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 26.97 excl. VAT
/ Each
£ 32.36 incl. VAT
- Usually arrives within 14 working days