References
Dewalt:DT3741-XJ
Rubix:2006259
EAN:5035048058381

Documents
Product details : DEWALT 125MM DIAMOND BLADE DT3741-XJ
Strengths
•The diamond blade can be utilized for fast, aggressive cuts in most standard construction materials
•Segments laser is welded to the core for use in tougher application
•Segments laser is welded to the core for use in tougher application
Applications
Standard construction materials including concrete, brick, tiles and paving slabs.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.2 mm |
| Application | in standard construction materials including concrete, brick, tiles and paving slabs. |
| Shape | round |
| Max speed | 80 m/s |
| Series | segmented extreme diamond wheel |
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
- Delivery usually within ( 7 ) days