KLINGSPOR 340230 DT612UT DIAMOND BLADE 350 X 3 X 25.4MM 22 SEGMENTS
DT 612 UT Supra Large diamond cutting blade
See technical informationReferences
Klingspor:340230
Rubix:211A9693
EAN:4014855319930

Product details : KLINGSPOR 340230 DT612UT DIAMOND BLADE 350 X 3 X 25.4MM 22 SEGMENTS
DT 612 UT diamond cutting blade, 350 x 3 x 25.4 mm 22 segments 40 x 3 x 12 mm, standard turbo
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | turbo segmented (turbo segments) |
| Max speed | 100 m/s |
| Series | supra |
Show UNSPSC/ECL@SS
£ 141.40 excl. VAT
/ Each
£ 169.68 incl. VAT
- Usually arrives within 14 working days