ROEBUCK 886397 230MM DIAMOND DISC FOR CONCRETE AND STEEL
Diamond disc reinforced concrete "expert"
See technical informationSee documentsReferences
Superseded Ref:633610
Roebuck:886397
Rubix:255A1031
EAN:3660338398285



Documents
Product details : ROEBUCK 886397 230MM DIAMOND DISC FOR CONCRETE AND STEEL
Laser welded segment disc.
Perforated ventilated sheet for better cooling.
High cutting speed and durability
Applications
Types of materials to be cut: reinforced concrete, concrete, breeze block, brick, natural stone, granite, steel.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Application | reinforced concrete, concrete, breeze block, brick, natural stone, granite, steel |
| Shape | flat |
| Max speed | 80.08 m/s |
| Series | expert |
Show UNSPSC/ECL@SS
£ 53.49 excl. VAT
/ Each
£ 64.19 incl. VAT
- Usually arrives within 14 working days
