KLINGSPOR 336610 DT900UX DIAMOND BLADE 350 X 3 25.4 MM
DT 900 UX Special Large diamond cutting blade
See technical informationReferences
Klingspor:336610
Rubix:416A3512
EAN:4014855292998

Product details : KLINGSPOR 336610 DT900UX DIAMOND BLADE 350 X 3 25.4 MM
DT 900 UX diamond cutting blade, 350 x 3 x 25.4 mm 22 segments 40 x 3 x 12 mm, standard serration
Technical specifications
Attributes
| Diameter | 350 mm |
|---|---|
| Thickness | 3 mm |
| Abrasive Material | diamond |
| Reaming diameter | 25.4 mm |
| Application | construction materials |
| Shape | standard segmented (laser-welded) diamond cutting blade |
| Max speed | 100 m/s |
| Series | dt 900 ux special |
Show UNSPSC/ECL@SS
£ 187.40 excl. VAT
/ Each
£ 224.88 incl. VAT
- Usually arrives within 14 working days