STOPWATCH 6 DIGIT


Digit Stopwatch

References
atp instrumentation:TM-136
rubix:45016709
brand logo
brand logo

Product details : STOPWATCH 6 DIGIT


The MTM-136 is housed in an impact-resistant ABS case. This stopwatch is easy to use for timing single events.

Range              23Hr's 59Min's 59Sec's

Resolution       1/100 sec. for first 30 minutes, 1 Second thereafter

Accuracy          ±0.5 Sec in 24Hrs

Power              1 x 1.5V Button Cell Battery (LR-43)

Dimensions      64 x 53 x 19mm

Weight             25g

Strengths

  • 1/100 second (for first 30 minutes) and 1 second thereafter
  • Calendar and time (12/24-hour format)
  • Daily alarm
  • Hourly chime
  • Big digit display (digit height 7.2mm)
  • Case size: 64 x 53 x 19mm
  • Supplied with neck cord and battery

Technical specifications


Attributes
No attributes to display for this product
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
  • Usually arrives within 14 working days