BRANNAN 13/460/0 METER TO MEASURE AIR VELOCITY FLOW AND TEMPERATURE


Professional CFM/CMM Thermo-Anemometer

References
brannan:13/460/0
rubix:2584774
brand logo
brand logo
Technical specifications
Typethermo-anemometer

Product details : BRANNAN 13/460/0 METER TO MEASURE AIR VELOCITY FLOW AND TEMPERATURE


• Air velocity, air flow and air temperature measurements
• User selectable units: m/s, Km/h, MPH, Knots, ft/min
• MAX/MIN/Data hold
• Large backlit LCD
• Low battery indicator
• Auto power off
• Supplied in heavy duty carry case
• Temperature range: -30 to 60C
• Airflow: 0.3 to 45 m/s
• Battery size: 9V

Technical specifications


Attributes
Typethermo-anemometer
Show UNSPSC/ECL@SS
£ 166.12 excl. VAT
/ Each
£ 199.34 incl. VAT
  • Sold out