MITUTOYO 422-370-30 DIGITAL BLADE MICROMETER BLADE=075MM
Digital Blade Micrometer
See technical informationSee documentsReferences
Mitutoyo:422-370-30
Rubix:243A8176
EAN:4946368689999



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
Documents
Product details : MITUTOYO 422-370-30 DIGITAL BLADE MICROMETER BLADE=075MM
Strengths
•Blade-shaped anvil and spindle for measuring the groove diameter of shafts, keyways and other hard-to reach features
Non-rotating spindle
Non-rotating spindle
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Spindle diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 889.85 excl. VAT
/ Each
£ 1,067.82 incl. VAT
- Usually arrives within 14 working days