MITUTOYO 293-234-30 DIGITAL MICROMETER IP65
Coolant-Proof Micrometer
See technical informationSee documentsReferences
Mitutoyo:293-234-30
Rubix:213A7265
EAN:4946368672861
Documents
Product details : MITUTOYO 293-234-30 DIGITAL MICROMETER IP65
Strengths
Series 293 functions: ORIGIN up to 100 mm ZERO/ABS change 2 x PRESET above 100 mm Auto power-off (20 min. without use) Low battery alarm Key lock function for sizes above 100 mm Data hold
Applications
3 types of models available: Models with friction thimble Models with ratchet Models with ratchet thimble Technical specifications: Resolution: 0.001 mm Graduations: Thimble and sleeve graduated, satin-chrome plated, ø 18 mm Flatness: 0.3 µm Parallelism: 1 µm for models up to 50 mm 2 µm for models up to 100 mm 3 µm for models up to 175 mm 4 µm for models up to 275 mm 5 µm for models from 300 mm Measuring surface: carbide, ground, finely lapped Measuring spindle: ø 6,35 mm with locking device. Spindle advance 0.5 mm Measuring force: 5-10 N Battery life: Approximately 1 year Supplied: In a case, key, 1 battery, setting standard (from 25 mm), inspection certificate (0-50 mm)
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Show UNSPSC/ECL@SS
£ 246.01 excl. VAT
/ Each
£ 295.21 incl. VAT
- Usually arrives within 14 working days
