Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 111-118 SPLINE MICROMETER
MITUTOYO 111-118 SPLINE MICROMETER
Spline Micrometer
References
mitutoyo:
111-118
rubix:
200A5450
ean:
4946368008844
Technical specifications
Measuring range, minimum
75
mm
Measuring range, maximum
100
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 111-118 SPLINE MICROMETER
This Spline Micrometer makes it easy for you to measure grooves and shaped parts. It offers you the following benefits: Stepped measuring surfaces. Suitable for measuring grooves, splined shafts, recesses, shaped parts, etc.
Technical specifications
Attributes
Measuring range, minimum
75
mm
Measuring range, maximum
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.24
excl. VAT
/
Each
£
266.69
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MITUTOYO 510-121 INDICATING MICROMETER WITH BUTTON RIGHT
MITUTOYO 103-147-10 OUTSIDE MICROMETER ECONOMY DESIGN
CUTLINE 891999 EXTERNAL MICROMETER 75-100MM
MOORE & WRIGHT DIGITAL CALIPER WITH FRACTIONS 6 INCH / 150MM
MITUTOYO 147-351 HUB MICROMETER
MITUTOYO 146-231 GROOVE MICROMETER NON-ROTATING SPINDLE
MITUTOYO 115-215 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
MITUTOYO 293-342-30 DIGITAL MICROMETER IP65 INCH/METRIC
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 50-75MM
MITUTOYO 293-344 DIGITAL MICROMETER IP65 INCH/METRIC
FACOM MICROMETER 806C.75
CUTLINE 892011 DIGITAL EXTERNAL MICROMETER 50-75MM
MITUTOYO 112-153 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 112-216 POINT MICROMETER WITH CARBIDE TIP