Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 103-155 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-155 OUTSIDE MICROMETER ECONOMY DESIGN
Outside Micrometer
References
mitutoyo:
103-155
rubix:
80062116
ean:
4946368004129
Technical specifications
Measuring range, minimum
450
mm
Measuring range, maximum
475
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 103-155 OUTSIDE MICROMETER ECONOMY DESIGN
Strengths
•Hammertone-green, baked-enamel finished frame
Ratchet stop for exact repetitive readings
With a standard bar except for 0-25mm model
Technical specifications
Attributes
Measuring range, minimum
450
mm
Measuring range, maximum
475
mm
Precision
0.01
mm
Weight
3215
g
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
424.35
excl. VAT
/
Each
£
509.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892010 DIGITAL EXTERNAL MICROMETER 25-50MM
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MOORE & WRIGHT DIGITAL INTERNAL CALIPERS 5-15MM
MITUTOYO 293-340-30 DIGITAL MICROMETER IP65 INCH/METRIC
ROEBUCK ELECTRICAL MICROMETER SPLASH PROOF 0-25MM/0-1
MITUTOYO 293-255-30 DIGITAL MICROMETER IP65 225-250MM
MITUTOYO 293-356-30 DIGITAL MICROMETER IP65, INCH/METRIC 10-11 INCH
MITUTOYO 150-175MM DIGITAL MICROMETER
MITUTOYO 112-201 POINT MICROMETER WITH HARDENED TIP
BOWERS XTA80M 3PT BORE GAUGE 80 X 100MM
MITUTOYO 103-147-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 293-344 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 422-330-30 DIGITAL BLADE MICROMETER BLADE=075MM
BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
MOORE & WRIGHT 891 DEPTH MICROMETER 0-75MM