Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
CUTLINE 892001 EXTERNAL MICROMETER 125-150MM
CUTLINE 892001 EXTERNAL MICROMETER 125-150MM
Outside Micrometers
References
giss cutline:
892001
rubix:
245A6278
ean:
3660338446047
Technical specifications
Measuring range, minimum
125
mm
Measuring range, maximum
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892001 EXTERNAL MICROMETER 125-150MM
Norms: DIN 863
EXTERNAL MICROMETER 125-150MM
Strengths
Lightweight design
Metric graduation
Applications
Outside Micrometer
Carbide surfaces, lapped, spindle hardened and ground
Locking lever for quick and precise fixing
For use in the workshop
Technical specifications
Attributes
Measuring range, minimum
125
mm
Measuring range, maximum
150
mm
Weight
2.086
kg
Spindle diameter
6.5
mm
Resolution
0.01
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.47
excl. VAT
/
Each
£
83.36
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 50-75MM
FACOM MICROMETER 806C.50
MITUTOYO 422-270-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 293-241-30 DIGITAL MICROMETER IP65
MITUTOYO 103-141-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 112-201 POINT MICROMETER WITH HARDENED TIP
ROEBUCK ELEC DIGITAL MICROMETER 0-25MM
MITUTOYO 103-153 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 112-225 POINT MICROMETER WITH HARDENED TIP
MOORE & WRIGHT 891 DEPTH MICROMETER 0-6 INCH
BOWERS MXTA12M XT ANALOGUE MICRO 12.5-16MM
MITUTOYO 112-177 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 293-345-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 112-237 POINT MICROMETER WITH CARBIDE TIP
MITUTOYO 112-214 POINT MICROMETER WITH CARBIDE TIP