CUTLINE 892062 DIGITAL DIAL TEST INDICATOR IP53 - D.58MM
Digital Dial Indicators
See technical informationSee documentsReferences
Superseded Ref:4971537
GISS Cutline:892062
Rubix:245A6327
EAN:3660338446573


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
Documents
Product details : CUTLINE 892062 DIGITAL DIAL TEST INDICATOR IP53 - D.58MM
DIGITAL DIAL TEST INDICATOR IP54 - D.58MM
Strengths
IP54 protection
Applications
Digital Dial Indicator
LCD display with clear reading
Mechanical parts in stainless steel, hardened
For workshop use and calibration purposes
LCD display with clear reading
Mechanical parts in stainless steel, hardened
For workshop use and calibration purposes
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
| Housing diameter | 58 mm |
| Measuring force | 2.5 N |
Show UNSPSC/ECL@SS
£ 90.61 excl. VAT
/ Each
£ 108.73 incl. VAT
- Usually arrives within 14 working days