MITUTOYO 513-404-10E DIAL TEST INDICATOR HORIZONTAL TYPE
Comparator with rotatable feeler
See technical informationReferences
Mitutoyo:513-404-10E
Rubix:80988919
EAN:4946368675688
Product details : MITUTOYO 513-404-10E DIAL TEST INDICATOR HORIZONTAL TYPE
Can be probed in 2 measuring directions. Rotating bezel for zeroing. High sensitivity. Basic set supplied with Ø 2 mm button and Ø 8 mm rod with dovetail.
Technical specifications
Attributes
| Resolution | 0.01 mm |
|---|
Show UNSPSC/ECL@SS
£ 97.85 excl. VAT
/ Each
£ 117.42 incl. VAT
- In stock: Next day delivery
