Digital Lever Dial Indicators
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 0.8 mm |
Resolution | 0.01 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 0.8 mm |
Resolution | 0.01 mm |
Housing diameter | 45 mm |
Measuring force | 2.5 N |
In stock: Next day delivery