UVEX 2124001 XACT-FIT CORDED DISPOSABLE EARPLUGS LIME SNR 26 PAIR
Disposable Earplug
See technical informationSee documentsReferences
Uvex:2124001
Rubix:45010979
Manufacturer :2124001
EAN:4031101499253

Documents
Product details : UVEX 2124001 XACT-FIT CORDED DISPOSABLE EARPLUGS LIME SNR 26 PAIR
These innovative earplugs adapt perfectly to the human ear. The uvex xact-fit features a novel design based on the anatomy of the ear canal. This noticeably reduces pressure on the ear canal – even when worn for extended periods.
xact-fit with cord. 50x1 pair in Minibox
Strengths
•Disposable earplugs with thumb indentations
Replacement earplugs can be stored in dispenser
Replacement earplugs can be stored in dispenser
Technical specifications
Attributes
| Colour | green |
|---|---|
| Single Number Rating SNR | 26 dB |
| Corded | yes |
| Main material | polyurethane |
| Type | reusable |
| Material | pu foam (plug);polypropylene (pin);polypropylene/polyester (cord) |
| Packaging | 50 pair |
| Size | m |
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
- In stock: Next day delivery
