HONEYWELL 1028456 HL QUIET UNCORDED REUSABLE FOAM EAR PLUGS 50 PAIRS
Quiet (Uncorded)
See technical informationReferences
Howard Leight:1028456
Rubix:2515319

Product details : HONEYWELL 1028456 HL QUIET UNCORDED REUSABLE FOAM EAR PLUGS 50 PAIRS
NO-ROLL DESIGN Easy to handle and fit in the ear canal. BUILT-IN INSERTION STEM Makes insertion quick and easy. CONTOURED SHAPE Comfortably matches contours of the ear canal. SMOOTH, NON-IRRITATING SKIN Provides all day comfort, easy to clean for long-term use.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x38x0,15 mm |
|---|---|
| Colour | orange |
| Single Number Rating SNR | 28 dB |
| Corded | no |
| Detectable | no |
| Main material | vinyl |
| Type | reusable |
| Material | vinyl |
| Packaging | 50 pairs per box (reusable case). 10 boxes per carton (500 pairs). |
| Size | one size |
Show UNSPSC/ECL@SS
£ 29.64 excl. VAT
/ Each
£ 35.57 incl. VAT
- Usually arrives within 14 working days
