References
Howard Leight:3301120
Rubix:4504322


Technical specifications
| Single Number Rating SNR | 34 dB |
|---|---|
| Corded | no |
| Main material | polyurethane |
Product details : HONEYWELL 3301120 HOWARD LEIGHT MAX LITE UNCORDED 200 PAIRS
Ideal size for smaller hearing ducts. Low pressure foam that extends slowly for long term use ultra comfortable. T-shape for ease insertion and withdrawal.
Technical specifications
Attributes
| Single Number Rating SNR | 34 dB |
|---|---|
| Corded | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
Show UNSPSC/ECL@SS
£ 32.33 excl. VAT
/ Each
£ 38.80 incl. VAT
- Usually arrives within 14 working days