3M EX01021 E-A-R PUSH-INS EARPLUGS 35DB UNCORDED 100 PAIRS
3M™ E-A-R™ Push-Ins™ Earplugs
See technical informationSee documentsReferences
3M:7000052714
Rubix:126339
Manufacturer :7000052714
EAN:5015415104774
Technical specifications
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 35 dB |
| Corded | no |
Documents
Product details : 3M EX01021 E-A-R PUSH-INS EARPLUGS 35DB UNCORDED 100 PAIRS
3M™ E-A-R™ Push-Ins™ Earplugs have a 3M E-A-Rform™ Foam tip that’s shaped and sized to fit comfortably in most ears. Our recognisable yellow earplugs have a flexible blue stem for easy insertion using one or two hands. Push in insertion makes fitting and removal easy and hygienic.
For a 3M E-A-Rform™ Foam tip that’s shaped and sized to comfortably fit your ear, use 3M™ E-A-R™ Push-Ins™ Earplugs. Don't let dirt, chemicals and other harmful substances from your work wind up in your ears. Help prevent hand-to-ear contamination with 3M™ Push-to-Fit Earplugs. You don’t need to roll down them down – a gentle push is all that’s needed for a consistent fit. They are especially well suited for activities that require gloves or cause dirty hands or situations when only one hand is free to fit the earplugs. The cord keeps earplugs readily available and helps keep foam ear tips clean between uses. Get the best of both worlds — the comfort of slow-recovery foam with the convenience of a push-in earplug. They are recognisable for their yellow pods style tip and robust blue stem. They are CE Certified and approved against EN 352-2:2020. The Single Number Rating (SNR) is 35 dB when tested using two-hand insertion method and 31 dB when tested using one hand insertion method. Fit test probes are available to conduct fit testing using the 3M™ E-A-Rfit™ Dual Ear Validation System.
Strengths
• Single Number Rating (SNR) 35 dB (two-hand insertion) and 31 dB (one-hand insertion)
• Unique E-A-Rform™ tip shaped and sized to fit comfortably in most ears
• Flexible stem makes them easy and hygienic to use as you don’t need to touch the foam tip
• Recognisable yellow and blue stems for easy identification
• Available with or without cord
• Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System
• Available in headband, folding headband, neckband, helmet attached and Hi-Viz green or orange colour options
Applications
Ears
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 240x133x211 mm |
|---|---|
| Package weight | 363 g |
| Colour | multicolored |
| Single Number Rating SNR | 35 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | reusable |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 38.04 excl. VAT
/ Each
£ 45.65 incl. VAT
- Delivery usually within ( 13 ) days

