KLINGSPOR 369258 SMT674 CERAMIC FLAP DISC 125X22.23MM P60 CONVEX PK10
SMT 674 Supra CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369258
Rubix:416A4103
EAN:4014855531868

Product details : KLINGSPOR 369258 SMT674 CERAMIC FLAP DISC 125X22.23MM P60 CONVEX PK10
SMT 674 abrasive mop disc ceramic, 125 x 22.23 mm grit 60 convex
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | form p |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 45.50 excl. VAT
/ Each
£ 54.60 incl. VAT
- Usually arrives within 14 working days