GEDORE 19X24 6 O/E SPANNER


Double end wrench 6

References
gedore:6 19x24
rubix:118A4263
manufacturer :6066930
ean:4010886606698
brand logo
brand logo
Technical specifications
Opening19x24
Length250 mm
See all Specifications

Product details : GEDORE 19X24 6 O/E SPANNER


Double open-end spanner Design: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 19x24 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight256 g
Opening19x24
Length250 mm
Weight256 g
Finishingchromed
Typeflat wrench
Show UNSPSC/ECL@SS
£ 15.63 excl. VAT
/ Each
£ 18.76 incl. VAT
  • Usually arrives within 14 working days