Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02200015 3/8 INCH DRIVE X 15MM CROW FOOT SPANNER
STAHLWILLE 02200015 3/8 INCH DRIVE X 15MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
References
stahlwille:
02200015
rubix:
2018514
ean:
4018754003525
Technical specifications
Opening
15
Length
37.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02200015 3/8 INCH DRIVE X 15MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
30
x
39
mm
Logistic Weight
45
g
Opening
15
Length
37.7
mm
Weight
45
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.57
excl. VAT
/
Each
£
48.68
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
GEDORE 8791-36 8791 SPIGOT OPEN END FITTING 16 Z 36MM
BRITOOL EXPERT FLEX RATCHET WRENCH 9MM
BAHCO 1952M-24 COMBINATION WRENCH
GEDORE DOUBLE OPEN SPANNER 6-16X18
FACOM 12 POINT METRIC COMBINATION WRENCH 22MM - SAFETY LOCK SYSTEM
FACOM ANG.SOCK.WREN 75.26
GEDORE 3/16AF COMBI SPANNER 7
BAHCO 1936M-10-11 TUBULAR HEX SOCKET WRENCH
STAHLWILLE STRIKING RING SPANNER 75MM
ROEBUCK FLAT RING SLOGGING SPANNER 27MM
BAHCO 9033 ERGO 46MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 270MM
GEDORE 8791-08 8791 SPIGOT OPEN END FITTING 16 Z 8MM
FACOM FLARE NUT WRE 42.36X41
GEDORE 30MMFRICTIONRATCHET 31 KR 16-30